HR2631F 3 Mode SDS Plus Rotary Hammer Drill with Avt (110V)

Order Code: ZT2602561S

£189.99 Inc VAT (20%)


Description

Easily access tight and hard to reach areas with this compact and lightweight Makita SDS hammer The Makita HR2631F is a 26mm combination hammer drill developed from the HR2611F with an enhanced operation-mode change lever. It is perfect for accessing those tight, hard to reach areas thanks to its compact and lightweight design. It has 3 mode operation: Rotation only / Rotation with hammering and Hammering only, providing maximum versatility for a variety of applications. The operation-mode change lever allows you to go from rotation to hammer mode and vice versa without the need to rotate the chuck. It has an ergonomic handle and Anti Vibration Technology designed for more comfort and better control. Photos are of the 240V model. Features: Depth stop Torque limiter Double Insulation Forward/reverse rotation 40 different bit angle settings Compact and lightweight design Variable speed control by trigger LED job light for precision even in dark areas Anti-vibration technology increases user comfort One-touch sliding chuck for easy bit installation and removal 3 mode operation: Rotation only / Rotation with hammering / Hammering only An ergonomically designed handle with rubberised soft grip fits your hand perfectly to provide maximum control and comfort Modified operation-mode change lever enables the user to switch from 'Rotation' to 'Hammering' mode and vice-versa without rotating the chuck Comes With: Carry case Depth stop Side handle Specification: Net weight: 2.9 kg Impact energy: 2.4J Max. in steel: 13mm Max. in wood: 32mm Input Wattage: 800 w Noise K factor: 3 dB(A) No Load Speed: 0-1200 rpm Noise sound power: 101 dB(A) Noise sound pressure: 90 dB(A) Vibration: Chiselling: 9.0 m/sec_ Max in concrete (TCT bit): 26mm Impacts per minute: 0 - 4600 ipm Max in concrete (TCT core): 68mm Max in concrete (Diamond core): 80mm Vibration: Hammer Drilling: 12.0 m/sec_ Vibration: Drilling into metal: 2.5 m/sec_

See full description
Specifications for HR2631F 3 Mode SDS Plus Rotary Hammer Drill with Avt (110V)
  • Impact Energy
    2.4J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome