HR3001CJ SDS Plus Rotary Hammer in Makpac Case (240V)

Order Code: ZT2818253S

£299.99 Inc VAT (20%)


Description

Makita HR3001CJ SDS Plus Rotary Hammer in Makpac Case (240V)
The Makita HR3001C is a mains powered 30mm (1-3/16") rotary hammer with drastically increased drilling efficiency thanks to a redesigned hammering mechanism.

Features
Double Insulation
Variable speed
Forward / reverse rotation
Torque limiter
Constant speed control
3-mode operation for "Rotation Only", "Hammering with Rotation" or "Hammering Only"
Drilling efficiency drastically increased by redesigned hammering mechanism
"No hammering when idling" function helps increase tool life
Anti-vibration main handle
Adapted for SDS-PLUS bits
Depth Gauge
Comes With:
Makpac Connector Case (Type 4)
Depth stop
Side handle
Specification:
Impact energy: 3.9J
Max in concrete (TCT bit): 30mm
Max in concrete (TCT core): 80mm
Max in concrete (Diamond core): 80mm
Max in wood: 32mm
Max in steel: 13mm
Impacts per minute: 0 - 4500ipm
Input Wattage: 1050w
Vibration K factor: 1.5m/sec²
Net weight: 4.1- 4.5kg
No Load Speed: 0 - 840rpm
Vibration (Chiselling): 11.0m/sec²
Vibration (Hammer Drilling): 13.5m/sec²
Noise sound pressure: 94dB(A)
Noise K factor: 3dB(A)
Noise sound power: 105dB(A)
Shank: SDS PLUS
Vibration (Drilling into metal): 6.0m/sec²

See full description
Specifications for HR3001CJ SDS Plus Rotary Hammer in Makpac Case (240V)
  • Impact Energy
    3.9J
  • Product Type
    Rotary Hammer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome