HR3210C/2 - 32mm 850w SDS Plus Rotary Hammer Drill + 18 Pce Bit Set - 240v

Order Code: ZT3944582S

£559.99 Inc VAT (20%)


Description

Max in concrete: 32mm.
Max core diameter (TCT): 90mm.
No load speed: 315-630rpm.
Blows per minute: 1,650-3,300bpm.
Joules: 6.4Js.
Vibration: RH:10m/sec HO: 7.5m/sec.
Input wattage: 850w.
Weight: 4.9kg.

Standard equipment:
Bit grease, depth rod and side handle, carry case.

See full description
Specifications for HR3210C/2 - 32mm 850w SDS Plus Rotary Hammer Drill + 18 Pce Bit Set - 240v
  • Maximum Impact Energy
    5J
  • Chuck Type
    SDS-Plus
  • Width
    114mm
  • Supply Voltage
    240V
  • Capacity
    Drilling Ø Wood <32mm
    Drilling Ø Steel <13mm
    Drilling Ø Core Bit <90mm
  • Length
    398mm
  • No Load Speed
    630rpm
  • Available Operation Modes
    Rotation & Hammer
    Hammer Only
    Rotation Only
  • Weight
    4.9kg
  • Blows per Minute
    3300
  • Power Source
    Corded
  • Height
    239mm
  • Noise / Vibration Information
    Sound Pressure Level 89 dB(A)
    Sound Power Level 100 dB(A)
  • Model Number
    HR3210C
  • Power Rating
    850W
  • Product Type
    Corded SDS Hammer Drill

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome