HR3540C SDS Max Rotary Hammer 850W 110V

Order Code: ZT2423151S

£639.99 Inc VAT (20%)


Description

The Makita HR3540C SDS Max Rotary Hammer provides 3 modes of operation: Rotary drilling, Hammer drilling or Chiseling.. With electronic power control for greater comfort and a torque-limiter for additional operator protection. The drill stops when the bit hits against reinforcements. The variable speed trigger helps to provide constant speed, even under load. It is fitted with an anti-vibration system for reduced vibration for less operator fatigue. Comes with: 1 x Side Handle, 1 x Depth Stop, 1 x Bit Grease and 1 x Carrying Case. Specification: Input Power: 850WNo Load Speed: 315-630/min.Impact Rate: 1,650-3,300/bpmImpact Energy: 5.6 joulesMax. Drilling In Concrete: 35mmMax. Core Diameter (TCT): 90mm Weight: 5.2kgMakita HR3540C SDS Max Rotary Hammer 110V version.

See full description
Specifications for HR3540C SDS Max Rotary Hammer 850W 110V
  • Supply Voltage
    110V
  • Type
    SDS Max
  • Impact Energy
    5.6J
  • Power Source
    Corded 110v
  • Weight
    5.2kg
  • Input Power
    850W
  • Impact Power
    5.6J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome