HR4013C 40mm AVT SDS Max Rotary Hammer 1000W 240V MAKHR4013C

Order Code: ZT2423219S

£899.99 Inc VAT (20%)


Description

The Makita HR4013C 40mm AVT SDS Max Rotary Hammer has been developed to provide higher operating efficiency and more comfort with an unrivalled low level of vibration. It has a one touch sliding chuck for easy bit installation and removal and an easy to operate operation-mode change lever. This is located on the top of the motor housing for reduced possibility of breakage. The soft no load function automatically reduces the motor speed during idling to suppress the vibration of the machine body. There is a handy LED service light that indicates when to replace carbon brush, preventing additional damage to the gearings. The vibration absorbing housing offers unrivalled low level of vibration. In hammering mode, the on/off switch is switchable between two switches to meet your application, for Continuous or Intermittent chiselling applications. Specification Input Power 1,000W No Load Speed 250-500/min. Impact Rate 1,450-2,900/bpm Impact Energy 8.0 joules Max in Concrete 40mm Weight 6.8kg Vibration K factor1.5 m/sec Vibration Chiselling4.5 m/sec Vibration Hammer Drilling 5 m/sec 1 x Makita HR4013C 40mm AVT SDS Max Rotary Hammer 1000W 240V

See full description
Specifications for HR4013C 40mm AVT SDS Max Rotary Hammer 1000W 240V MAKHR4013C
  • Supply Voltage
    240V
  • Weight
    6.8kg
  • Type
    SDS Max
  • Power Source
    Corded 240v
  • Impact Energy
    8.0J
  • Input Power
    1000W
  • Impact Power
    8.0J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome