HR5212C SDS Max Rotary Demolition Hammer 1510W 110V MAKHR5212CL

Order Code: ZT2423256S

£1,099.99 Inc VAT (20%)


Description

The Makita HR5212C Rotary Demolition Hammer has been developed to provide higher operating efficiency and more comfort with unrivalled low levels of vibration. It has 2 modes of operation, Rotary Hammer and Hammer only. It has a Soft No Load function that automatically reduces the motor speed during idling to suppress the vibration of the machine body. The HR5212C is fitted with AVT (Anti-Vibration Technology, vibration absorbing housing. The speed of drilling is easily controlled via the variable speed control dial and it offers constant speed control, even in difficult applications. The soft start and torque limiter prevent damage to the machine and the ergonomic soft grip provides comfort even in prolonged periods of use. It is fitted with a SDS Max, one touch sliding chuck for easy bit installation and removal and has a lock on mechanism for chiselling mode. The LED service and power warning lights, prevent unnecessary damage and tell you when parts need replacing. The machine is also compatible with a dust extractor attachment, not supplied. Specification Input Power 1,510W No Load Speed 150-310/min. Impact Rate 1,100-2,250/bpm Impact Energy 19.1 joules Shank SDS Max Capacity Concrete 52mm, Core Diameter (TCT) 160mm Weight 11.9kg Vibration K Factor 1.5 m/sec. Vibration Chiselling 8.0 m/sec. Vibration Hammer Drilling 9.0 m/sec. 1 x Makita HR5212C Rotary Demolition Hammer 1510W 110V Version.

See full description
Specifications for HR5212C SDS Max Rotary Demolition Hammer 1510W 110V MAKHR5212CL
  • Supply Voltage
    110V
  • Weight
    11.9kg
  • Power Source
    Corded 110v
  • Type
    SDS Max
  • Impact Energy
    19.1J
  • Input Power
    1510W
  • Impact Power
    19.1J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome