0
1
2
3
4

M18BH-402C M18 Compact SDS+ Rotary Hammer Drill with 2X 4.0AH Batteries

Order Code: ZT1189247X

£409.99 Inc VAT (20%)


Description

The Milwaukee M18BH-402C 18V Compact SDS Hammer Drill offers an excellent power-to-weight ratio, weighing only 2.5 kg with a 1.2 J impact energy (EPTA), making it an ideal tool for professional tasks. Equipped with a high-performance 4-pole motor, it delivers maximum power while maintaining its compact design. This model features a bright LED workspace light for improved visibility, Redlink overload protection for enhanced durability, and a low vibration value of 10.3 m/s² for user comfort. The flexible M18 battery system provides long-lasting performance, and the fuel gauge indicates remaining charge. With forward and reverse functionality, it excels in hammer drilling up to 16 mm and includes two 4.0Ah batteries, a charger, and a carry case.

Features and Benefits
• Compact and lightweight design for ease of use and portability, with minimal vibration for user comfort
• Powerful performance, with a 4-pole motor that maximises power and balance
• Extended battery life with a fuel gauge for easy charge monitoring
• Versatile system with the flexible M18 battery compatibility and Redlink overload protection for tool longevity
• Optimised hammer drilling capacity with forward/reverse functions for added flexibility
• Practical accessories including two 40Ah batteries, a charger, and carry case for easy transport and storage

See full description
Specifications for M18BH-402C M18 Compact SDS+ Rotary Hammer Drill with 2X 4.0AH Batteries
  • Size & Weight
    Length 305mm
  • No Load Speed
    1,300rpm
  • Noise/ Vibration Information
    Vibration Drilling into Concrete 10.3 m/s²
    Vibration Uncertainty Value 1.5 m/s²
    Sound uncertainty Value 3.0 dB(A)
    Sound Pressure Level 89.9 dB(A)
    Sound Power Level 98.9 dB(A)
  • Battery Capacity
    4A·h
  • Maximum Impact Energy
    1.2J
  • Chuck Type
    SDS-Plus
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Available Operation Modes
    Rotation Only
    Rotation & Hammer
  • Contents
    2 x 4.0Ah Batteries
    Charger
    Hard Case
  • Model Number
    M18BH
  • Supply Voltage
    18V
  • Number of Batteries Supplied
    2
  • Weight
    Weight with 4.0Ah: 3.19kg
  • Capacity
    Concrete 16mm
    Steel 10mm
    Optimised Drilling Capacity in Concrete 5.5 - 13mm
    Wood 16mm
  • Blows per Minute
    7,000
  • Length
    305mm
  • Item
    Cordless SDS Hammer Drills
  • Power Source
    Cordless
  • Includes
    Charger
    2 x 4.0Ah Batteries
    Hard Case
  • Voltage
    18V
  • Noise / Vibration Information
    Sound Power Level 98.9 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome