0
1
2
3
4
5
6

Rotary Hammer Drill 20V SDS Plus - Body Only

Order Code: ZT1225223P

£59.99 Inc VAT (20%)


Description

Powerful, lightweight cordless rotary hammer drill. Durable composite housing with soft grip for added comfort. SDS Plus chuck. Two drilling functions, rotary and rotary with hammer. Built-in LED work light. Forward, reverse and trigger lock. Variable speed trigger for greater control. Requires compatible 20V battery and mains charger, sold separately.

See full description
Specifications for Rotary Hammer Drill 20V SDS Plus - Body Only
  • MFR Part No.
    CP20VSDS
  • No Load Speed
    0-900rpm
  • Weight
    1.25kg
  • Noise Power/Pressure
    96/85dBA
  • Vibration/Uncertainty
    8.64/1.5m/s
  • Chuck Size
    SDS Plus
  • Impact Rate
    0-5000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome