0
1

Rotary Hammer Drill SDS Max 40mm 1500W/230V

Order Code: ZT1230133P

£99.99 Inc VAT (20%)


Description

Powerful rotary hammer drill with SDS MAX chuck. Two functions, hammer and rotary hammer. Anti-vibration shock absorbers built into body. Stepless variable speed control trigger. Safety clutch system. LED Mains power indicator. Easy access grease plug for gear maintenance. Supplied in storage case with 18mm masonry drill bit, pin chisel, PVC dust cap and depth gauge. Fitted with 360° auxiliary handle.

See full description
Specifications for Rotary Hammer Drill SDS Max 40mm 1500W/230V
  • MFR Part No.
    SDSMAX40
  • No Load Speed
    0-480rpm
  • Maximum Impact Energy
    12J
  • Chuck Type
    SDS Max
  • Weight
    6.8kg
  • Impact Energy
    12J
  • Impact Rate
    3780
  • Concrete Drilling Diameter
    40mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome