S-MAK32C - 850W SDS+ Rotary Hammer - 240V

Order Code: ZT3934251S

£619.99 Inc VAT (20%)


Description

• Torque limiter: The drill stops when the bit hits against reinforcements.
• Triple operation mode: Rotary only, hammer only and rotary hammer.
• Soft start
• Constant speed under load
• Built-in job light
• AVT - Anti vibration technology

See full description
Specifications for S-MAK32C - 850W SDS+ Rotary Hammer - 240V
  • Available Operation Modes
    Hammer Only
    Rotation Only
    Rotation & Hammer
  • Maximum Impact Energy
    5J
  • Blows per Minute
    3300
  • Power Source
    Corded
  • No Load Speed
    630rpm
  • Chuck Type
    SDS-Plus
  • Weight
    4.9kg
  • Capacity
    Max core diameter (TCT) 90mm
  • Supply Voltage
    240V
  • Power Rating
    850W
  • Product Type
    Corded SDS Hammer Drill
  • Model Number
    S-MAK32C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome