0
1
2
3

SDS Plus Rotary Hammer 800W 240V OLPRH800

Order Code: ZT1737496S

£63.99 Inc VAT (20%)


Description

The Olympia Tools SDS Plus Rotary Hammer is fitted with a powerful 800W motor and offers 3-functions drilling, hammer drilling and chiselling. A function lock provides additional safety. It has a variable speed for additional control and job customisation, and also a forward-reverse function. Its easy-to-handle design incorporates a soft grip handle for reduced fatigue. Supplied with 1 x Carrying Case, 1 x Side Handle and 1 x Depth Gauge. Specification Input Power 800W No Load Speed 0-1,000/min. Impact Rate 0-5,000/bpm, 2.5 joules Max. Drilling Capacity Concrete 24mm, Steel 13mm, Wood 40mm Weight 3.64kg

See full description
Specifications for SDS Plus Rotary Hammer 800W 240V OLPRH800
  • Weight
    3.64kg
  • Supply Voltage
    240V
  • MFR Part No.
    OLPRH800
    09-040
  • Capacity
    24mm
  • Capacity (Concrete)
    24mm
  • Input Power
    800W
  • Power Source
    Corded 240v
  • Type
    SDS Plus
  • Impact Energy
    2.5J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome