Tc-Id 18 LI - Solo Hammer Drill 18V Bare Unit

Order Code: ZT3115869S

£54.99 Inc VAT (20%)


Description

The Einhell TC-ID 18 Li - Solo Hammer Drill for drilling and impact drilling. Speed electronics ensure the tool can be adjusted to the particular material and application. A continuous operation lock and reverse function make work even easier. Its rugged 13mm quick-change drill chuck allows for easy tool change. The ergonomic soft grip handle helps to reduce user fatigue. It can also be used with a drill stand, 43mm shaft. Part of the Power X-Change series, powered by Lithium-ion rechargeable batteries with a battery management system for a long-life. This hammer drill comes as a Bare Unit, NO battery or charger. Supplied with: 1 x Adjustable Metal Drill Stop and 1 x Additional Side Handle. Specifications: Chuck: 13mm.No Load Speed: 0-2, 600/min.Impact Rate: 41, 600/bpm.Drilling Capacity: Concrete 13mm, Metal 10mm, Wood 25mm.Weight: 1.6kg.

See full description
Specifications for Tc-Id 18 LI - Solo Hammer Drill 18V Bare Unit
  • Chuck Capacity
    13mm
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18V
  • No Load Speed
    0-2, 600rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome