Tc-Rh 620 4F Rotary Hammer 620W 240V

Order Code: ZT3145123S

£73.99 Inc VAT (20%)


Description

The Einhell TC-RH 620 4F Rotary Hammer is the perfect entry-level model and has 4 functions: drilling, impact drilling, chiseling with/without chisel lock. It combines performance with a compact design. The pulse generator for all the functions is the position switch, while the pneumatic impact mechanism provides good forward traction.

Electronic speed control ensures the tool can be adjusted to the particular material and application. A continuous operation lock ensures user-friendly operation, the robust SDS-plus tool chuck has a semi-automatic function. Its low weight and ergonomic handle with soft grip make it ideal to work with, including overhead. The solid metal drilling depth stop can be adjusted to any depth.

Supplied in the E-Box Basic.

Specifications:

Tool Holder: SDS-plus.
Input Power: 620W.
No Load Speed: 1, 250/min.
Impact Rate: 5, 200/bpm.
Impact Power: 2.2 joules.
Capacity: Concrete 20mm.
Weight: 2.12kg.

Technical Specs
Tool Holder: SDS-plus
Input Power: 620W
No Load Speed: 1, 250/min.
Impact Rate: 5, 200/bpm
Impact Power: 2.2 joules
Capacity: Concrete 20mm
Weight: 2.12kg

See full description
Specifications for Tc-Rh 620 4F Rotary Hammer 620W 240V
  • Supply Voltage
    240V
  • Input Power
    620W
  • Power Source
    Corded 240v
  • Product Type
    SDS Plus
  • Type
    SDS Plus

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome