230V 135W Mini Rotary Tool

Order Code: ZT3520518S

£33.99 Inc VAT (20%)
£37.9910.5% off


Description

VERSATILE: This mini rotary tool is ideal for grinding, sanding, honing and polishing a wide variety of materials. POWERFUL MOTOR: It has a powerful 230V, 135W motor and 6 variable speed settings. 40 USEFUL ACCESSORIES: It comes with a useful 40-piece assortment of cut-off discs, grinding wheels, polishing wheels and drill bits. 2.4 METRE CABLE: It comes with a 2.4m electric cable for extra convenience. COMPATIBILITY: Compatible with a range of Amtech accessories: E1875, E1878, E1885, E1829 and more. Kit Contents: 1 x rotary multi tool; Stone grinding bits. 10pcs Sanding band. 5pcs Sanding paper. 5pcs Cut-off wheels. 6pcs Diamond bits. 4pcs Polishing wheel. 2pcs Sanding drum mandrel. 1pc HSS drills. 2pcs L wrench. 1pc Collet, 1pc Collet wrench, 1pc Dressing stone, 1pc Grinding wheel. 1pc 1 x hard-based carrying bag.

See full description
Specifications for 230V 135W Mini Rotary Tool
  • Product Type
    Mini Rotary Tool
  • Voltage
    230V
  • Cable Length
    2.4m
  • Power
    135W

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome