0
1
2

3000-1/25 Corded Multi Tool 130W with Flexible Shaft Attachment and 25 Piece Accessory Kit 230V

Order Code: ZT1028456X

£89.99 Inc VAT (20%)


Description

Corded multi-tool with a flexible shaft attachment and 25-piece accessory kit. Packed in a neatly sturdy organised storage case that includes a removable accessory tray and a tool holder which can be fixed to the wall and allows for easy wrapping of the power cord. The instruction manual included with the kit provides all the details you'll need to get up and running quickly with the multi-tool. This multi-tool's versatility ensures mechanics, plumbers, electricians and carpenters can perform daily tasks with ease.

Features and Benefits
• Variable speed to suit multiple applications
• The tool also features the EZ Twist™ nose cap with an integrated wrench that allows the nose cap to be used as a wrench to tighten accessories eliminating the need for a separate wrench
• Powerful rotary cutting action
• A more efficient fan design and side vents provide a cooler running tool making it comfortable for extended periods of use
• The tool also features a symmetrical design including soft grip handle ang a trumpet-shaped nose cap to facilitate a pencil-grip tool hold

See full description
Specifications for 3000-1/25 Corded Multi Tool 130W with Flexible Shaft Attachment and 25 Piece Accessory Kit 230V
  • MFR Part No.
    F0133000JR
  • Type
    Rotary Tool with Accessory Kit
  • Includes
    402 Mandrel
    Polishing Compound
    407 Sanding Mandrel and Band 13mm 120g
    Silicon Carbide Grinding Stone 9.5mm
    401 Mandrel
    407 Sanding Mandrel and Band 13mm 60g
    408 Sanding Mandrel and Band 13mm 60g
    EZ SpeedClic Mandrel
    Aluminium Oxide Grinding Stone 9.5mm
    x5 540 Cut-off Wheel 32mm
    x2 Polishing Wheel 13mm
    x2 Polishing Wheel 26mm
    x5 EZ SpeedClic metal Cutting Wheel
    150, Drill Bit
    EZ Wrap Tool Holder and a Sturdy Storage Case with Removable Accessory Tray
    191 High Speed Cutter
    225 Flexible Shaft Attachment
  • Height
    50mm
  • Weight
    0.55kg
  • Item
    Corded Multi-Tool Kit
  • Voltage
    240V
  • Switch Configuration
    Variable Speed Slider
  • Power
    130W
  • Power Source
    Electric
  • Width
    45mm
  • Model Number
    3000-1
  • Length
    190mm
  • No Load Speed
    10,000 - 33,000opm