0
1
2
3
4
5
6

7760-15 Lite Cordless Lithium-ion Multi-tool Kit - F0137760JB

Order Code: ZT1415363X

£69.99 Inc VAT (20%)


Description

A lightweight and easy to use cordless tool, with USB charging so the tool can be used anywhere, anytime. This multi-tool is highly versatile, being able to carve, sharpen, grind, sand, clean and polish all with a change of accessory that comes with the kit. The kit comes with a quick start guide and accessory info sheet, giving you the knowledge you'll need to get started on a variety of tasks.

Features and Benefits:
• Easy to use with fully Variable 8,000 to 25,000 rpm and single button operation
• A colour coded LED display means you can keep track of exactly how much charge the tool has remaining
• A sleek ergonomic design and soft grip makes using the tool comfortable during any application
• Equipped with a 3.6v Lithium-Ion battery, and can be recharged anywhere, anytime with a USB charger
• Dremel's EZ Twist system makes it easy to switch between accessories and applications as needed

Typical Applications
• Compatible with all Dremel accessories for completing a wide range of applications

15 Included accessories:
• 1x High Speed Cutter 3,2 mm, 194
• 1x Diamond Wheel Point 2 mm, 7103
• 1x Aluminum Oxide Grinding Stone 9,5 mm, 932
• 1x Silicon Carbide Grinding Stone 19,8 mm, 85422
• 1x Carbon Steel Brush 19 mm, 428
• 1x Bristle Brush 13,0 mm, 404
• 3x Polishing Wheel 13 mm, 414
• 1x Polishing Compound, 421
• 2x Sanding Band 13 mm, 60 grit, 408
• 1x Sanding Band & Mandrel 13 mm, 60 grit, 407
• 1x Sanding Band 13 mm, 120 grit, 432
• 1x Mandrel, 401

See full description
Specifications for 7760-15 Lite Cordless Lithium-ion Multi-tool Kit - F0137760JB
  • Type
    Cordless Multi-tool
  • Includes
    USB Charging Cable
    Quick Start Guide
    15 Peice Accessory Set
  • MFR Part No.
    7760-15
  • Length
    195mm
  • Model Number
    7760-15
  • Battery Type
    Lithium-ion
  • Weight
    0.27kg
  • Battery Capacity
    2A·h
  • Width
    40mm
  • Item
    Cordless Multi-tool
  • Voltage
    3.6V
  • Switch Configuration
    Variable Speed Slider
  • No Load Speed
    8,000 - 25,000opm
  • Height
    45mm
  • Power Source
    Electric
  • Number of Batteries Supplied
    1
  • Noise / Vibration Information
    2, 5 m/s²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome