13.2mm Impregnated Polishing Wheel Ref. 520 - 2615052065

Order Code: ZT1220457X

£3.99 Inc VAT (20%)


Description

Impregnated polishing wheel for light stock removal and high luster polishing. Works on various surfaces like steel, aluminium, brass, silver, gold, hard plastic etc. The polishing wheel is impregnated with a silicon carbide abrasive and cooling lubricant, so polishing compound is not needed.

Technical Specifications:
•Shank diameter 3.2mm
•Working diameter 13.2mm
•Accessory length 54mm
•Maximum speed 20,000rpm

See full description
Specifications for 13.2mm Impregnated Polishing Wheel Ref. 520 - 2615052065
  • MFR Part No.
    2615052065
  • Type
    Polishing Wheel
  • Item
    Multi Tool Consumables
  • Number of Pieces
    1
  • Series
    520