0
1

3.2mm Spiral Cutting Bit Multi-Purpose REF.561 - 26150561JA, Pack of 3

Order Code: ZT1269031X

£7.99 Inc VAT (20%)


Description

These multipurpose spiral cutting bits from Dremel can be used with a power drill on wood, plastic, fiberglass, drywall, laminate & vinyl siding.

• Shank diameter 3.2mm.
• Working diameter 3.2mm.
• Working length 30mm.
• Accessory length 65mm.
• Maximum speed 35.000 rpm

Recommended Attachments:
Line & Circle Cutter (678).
Multipurpose Cutting Kit (565).

See full description
Specifications for 3.2mm Spiral Cutting Bit Multi-Purpose REF.561 - 26150561JA, Pack of 3
  • Includes
    x3 Multipurpose Spiral Cutting Bit
  • Type
    Cutter
  • MFR Part No.
    26150561JA
  • Number of Pieces
    1
  • Contents
    x3 Multipurpose Spiral Cutting Bit
  • Item
    Multi Tool Consumables
  • Series
    561