0
1
2

401 Mandrel Kit 3 Piece - 26150401JA

Order Code: ZT1031620X

£3.59 Inc VAT (20%)


Description

26150401JA 401 Mandrel Kit 3 PCE

■ Shank diameter: 3.2 mm
■ Accessory length: 39 mm
■ Width: 6 mm
■ Maximum RPM: 35,000 1/min
■ Length: 6 mm
■ Height: 32 mm

See full description
Specifications for 401 Mandrel Kit 3 Piece - 26150401JA
  • MFR Part No.
    401
  • Type
    Mandrel
  • Item
    Multi Tool Consumable Packs
  • Number of Pieces
    3
  • Contents
    3
  • Series
    401