0
1

6.4mm Sanding Band 60g with Mandrel Ref. 430 - 26150430JA, Pack of 2

Order Code: ZT1038053P

£4.99 Inc VAT (20%)


Description

For rough shaping and smoothing wood and fiberglass, removing rust from metal surfaces and shaping rubber surfaces.

• Shank diameter 3.2mm.
• Working diameter: 6.4mm.
• Accessory length: 36mm
• Maximum speed: 35,000rpm

See full description
Specifications for 6.4mm Sanding Band 60g with Mandrel Ref. 430 - 26150430JA, Pack of 2
  • Type
    Sanding Disc
  • MFR Part No.
    26150430JA
  • Contents
    2
  • Number of Pieces
    2
  • Item
    Multi Tool Consumable Packs
  • Series
    430