628 Precision Drill Bit Set - 7 Piece (2615062832)
0
1

628 Precision Drill Bit Set - 7 Piece (2615062832)

Order Code: ZT1190063XCopy

£6.99 Inc VAT (20%)


Description

The Dremel 628 precision drill bit set contains a selection of 7 drill bits suitable for drilling into wood or soft metal.
As the shaft diameters vary, the set is suitable for Dremel tools equipped with a variable chuck such as the 4486 Dremel Multi Chuck.

Features and Benefits
• Drill diameters: 0.8, 1.2, 1.6, 2.0, 2.4, 2.8, 3.2mm
• Maximum speed 35,000 rpm.
• Housed in a handy plastic case.
• Dremel type 628..

Not compatible with the Dremel 4200.

See full description
Specifications for 628 Precision Drill Bit Set - 7 Piece (2615062832)
  • MFR Part No.
    2615062832
  • Type
    Accessory Set
  • Includes
    Drill diameters: 0.8, 1.2, 1.6, 2.0, 2.4, 2.8, 3.2mm
  • Item
    Multi Tool Consumables
  • Contents
    Drill diameters: 0.8, 1.2, 1.6, 2.0, 2.4, 2.8, 3.2mm
  • Number of Pieces
    7