0
1
2

723 Multi-Purpose Accessory Set 100 Piece - 2615S723JA

Order Code: ZT1190070X

£29.99 Inc VAT (20%)


Description

Set contains 100 genuine Dremel accessories including EZ SpeedClic accessories which allow quick and easy accessory changes. The set is supplied in a convenient display case so you can easily find the accessory you need.

Set contains:
1x each: mandrel (401, 402 and SpeedClic (SC402)
1x 13mm 60grit sanding band & mandrel (407) + 3x sanding bands (408)
4x sanding band 13mm 120grit (432)
1x 6,4mm 60grit sanding band & mandrel (430)
4x each: 60grit and 120grit sanding bands (431, 438)
10x 180grit and 8x 240grit sanding discs (411, 413)
10x 13mm and 5x 26mm polishing wheels (414, 429)
36x 24mm cut-off wheel (409)
5x SpeedClic metal cutting wheels (SC456)
1x each: 9.5mm AO cylindrical and conical grinding stones (932 and 952)
1x each: 4.8 mm SC grinding stone (84922), AO grinding wheel (541), dril bit (150), high speed cutter (191), 19mm bristle brush (403) and polishing compound (421)

See full description
Specifications for 723 Multi-Purpose Accessory Set 100 Piece - 2615S723JA
  • Includes
    2x Large Sanding Band 60-120 Grit,
    1x Polishing Compound
    2x Grinding Stone 9.5mm
    2x Polishing Wheel 13-26mm
    1x Small Sanding Band 60-120 Grit
    1x Sanding Mandrel 13mm
    1x Screw Mandrel
    1x Silicon Carbide Grinding Stone 4.8mm
    1x Regular 24mm Cut-Off Wheels
    2x Sanding Discs Fine - Coarse
    1 x Wheel Shape Bristle Brush 13mm
    1x High Speed Cutter 3.2mm
    1x EZ SpeedClic Mandrel
    1x Sanding Mandrel 6.4mm
    1x Wrench
    1x Grinding Wheel,
    1x Mandrel with Screw
    Carry Case
    1x Drill Bit
    1x EZ SpeedClic Cutting Wheels 38mm
  • MFR Part No.
    2615S723JA
  • Type
    Accessory Set
  • Item
    Multi Tool Consumables
  • Number of Pieces
    100
  • Contents
    1x EZ SpeedClic Cutting Wheels 38mm
    1x Mandrel with Screw
    2x Large Sanding Band 60-120 Grit,
    1x Drill Bit
    1x Grinding Wheel,
    1x Screw Mandrel
    1x Small Sanding Band 60-120 Grit
    1x Silicon Carbide Grinding Stone 4.8mm
    Carry Case
    1x High Speed Cutter 3.2mm
    1x Sanding Mandrel 6.4mm
    1x Sanding Mandrel 13mm
    1x Wrench
    1x EZ SpeedClic Mandrel
    2x Grinding Stone 9.5mm
    1x Polishing Compound
    2x Sanding Discs Fine - Coarse
    2x Polishing Wheel 13-26mm
    1 x Wheel Shape Bristle Brush 13mm
    1x Regular 24mm Cut-Off Wheels
  • Series
    723