0
1

7MM x 100MM Wood Glue Sticks 165 - 195 C REF.GG03 - 2615GG03JA PK-12

Order Code: ZT1415406X

£4.69 Inc VAT (20%)


Description

To be used with Dremel glue gun model 910 (165 °C). To glue wooden materials.

Diameter: 7mm.
Length: 100mm
Working temperature: 165-195°C.

See full description
Specifications for 7MM x 100MM Wood Glue Sticks 165 - 195 C REF.GG03 - 2615GG03JA PK-12
  • Type
    Glue Sticks
  • MFR Part No.
    2615GG03JA
  • Item
    Multi Tool Consumables
  • Number of Pieces
    1
  • Series
    GG03

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome