0
1

9924 Carbide Engraving Tips, Pack of 3 - 26159924JA

Order Code: ZT1003236X

£4.99 Inc VAT (20%)


Description

Carbide engraving tips. For usage with the Dremel Engraver 290.

Technical Specifications:

■ Length: 3 mm
■ Width: 3 mm
■ Height: 22 mm
■ Pack of 3

See full description
Specifications for 9924 Carbide Engraving Tips, Pack of 3 - 26159924JA
  • Type
    Engraving Tips
  • MFR Part No.
    9924
  • Number of Pieces
    3
  • Item
    Multi Tool Consumable Packs
  • Contents
    3
  • Material
    Carbide