0
1

Abrasive Point Ref. 516 - 2615051632

Order Code: ZT1415421X

£5.99 Inc VAT (20%)


Description

This ball nose abrasive point from Dremel® is used for finishing work and light deburring. For paint and rust removal without removing any of the base material.

Technical specifications:

• Shank diameter: 3.2mm.
• Working diameter: 13mm.
• Accessory length: 37mm.
• Maximum speed 20,000 rpm

Notes
• Compatible with DRE2672764F Cordless Dremel® multi-tool kit

See full description
Specifications for Abrasive Point Ref. 516 - 2615051632
  • MFR Part No.
    2615051632
  • Type
    Abrasive Point
  • Item
    Multi Tool Consumables
  • Number of Pieces
    1
  • Series
    516
  • Length
    37mm
  • Width
    11mm
  • Blade Material
    Compressed Nylon Fibres
  • Compatible Tools
    DRE2672764F
  • Blade Diameter
    12.7mm
  • Compatible Materials
    Glass
    Ceramic
    Non-Ferrous Metal
    Porcelin
    Stone

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome