EZ SpeedClic Grinding Wheels - Pack 2 2615S541JA
0
1
2

EZ SpeedClic Grinding Wheels - Pack 2 2615S541JA

Order Code: ZT1035115XCopy

£7.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.390%
5 - 9£7.094%
10 - 19£6.808%
20 - 49£6.5012%
50 +£6.2116%


Description

These grinding wheels are designed to be used with the Dremel SC402 Mandrel. The Dremel Easy Speedclic (SC) mechanism makes wheel changing easy, simply pull, twist and release. This feature makes accessory changes such as this 6x faster than using a standard mandrel It makes accessory changes 6X faster than using a standard. The indent on the disc allows the mandrel to retain distance from the workpiece when in use face down. This allows for grinding on a flat surface. These wheels are ideal for use on metals, stainless steel, aluminium, brass, ceramic, copper hardwood, plastic, softwood and stone.

Features and Benefits
• Shank diameter: 3.2 mm
• Working diameter: 38 mm
• Grit: 320
• Width: 35 mm
• Length: 35 mm
• Height: 4 mm

Material Applications
• Steel
• Stainless steel
• Hardened steel
• Brass
• Gold
• Aluminium
• Silver
• Cast iron
• Copper

See full description
Specifications for EZ SpeedClic Grinding Wheels - Pack 2 2615S541JA
  • Type
    Grinding Wheel
  • MFR Part No.
    SC541
  • Item
    Multi Tool Consumable Packs
  • Contents
    2
  • Number of Pieces
    2
  • Maximum RPM
    35000rpm
  • Diameter
    38mm
  • Applications
    Grinding
  • Grit
    320
    320-Very Fine
    Very Fine
  • Thickness
    4mm
  • Compatible Materials
    Hard Alloys
    Metals
    Stainless Steel
    Steel
  • Bore
    3.2mm
  • Centre Hole
    Speedclic