EZ SpeedClic Sanding Mandrel with Sanding Bands X2 Ref. SC407 - 2615S407JA
0
1
2

EZ SpeedClic Sanding Mandrel with Sanding Bands X2 Ref. SC407 - 2615S407JA

Order Code: ZT1194590X

£5.99 Inc VAT (20%)


Description

This set includes a sanding mandrel and 2 sanding bands from the EZ SpeedClic range of quick-change rotary tool accessories from Dremel.

These bands are ideal for the quick removal of material. Compatible with Dremel 408 & 432 sanding bands.

Features and Benefits
• Quick and easy to use - no key required
• With the EZ SpeedClic mandrel changing the sanding band is easy - Just lift, place and press into place

Notes
• Shank diameter 3.2mm
• Working diameter 13.0mm
• Accessory length 36.0mm
• Maximum Speed: 35,000rpm

See full description
Specifications for EZ SpeedClic Sanding Mandrel with Sanding Bands X2 Ref. SC407 - 2615S407JA
  • Includes
    EZ SpeedClic Sanding Mandrel
    1 Sanding Band 13 mm Grit 120 (432)
    Sanding Band 13 mm Grit 60 (408)
  • MFR Part No.
    2615S407JA
  • Type
    Sanding Mandrel
  • Contents
    3
  • Number of Pieces
    3
  • Item
    Multi Tool Consumable Packs