0
1

EZ SpeedClic Wood Cutting Disc Ref. SC544 - 2615S544JB

Order Code: ZT1038047P

£14.99 Inc VAT (20%)


Description

Cut faster through wood. With this ø 38 mm EZ SpeedClic wood cutting wheel 544 you can cut both hard and soft types of wood and also laminate. The carbide coating makes this wheel very durable. Quick, Easy, Keyless.

• Shank diameter: 3.2mm.
• Working diameter: 38mm.
• Max working depth: 14mm.
• Maximum speed 35,000rpm.
• Essential attachment: EZ SpeedClic Mandrel Ref. SC402.

See full description
Specifications for EZ SpeedClic Wood Cutting Disc Ref. SC544 - 2615S544JB
  • Type
    Cutter
  • MFR Part No.
    2615S544JB
  • Number of Pieces
    1
  • Item
    Multi Tool Consumables