0
1
2

Max 9.5mm Flame Shaped Power Carving Bit 9953

Order Code: ZT5131585S

£18.99 Inc VAT (20%)


Description

Dremel MAX Power Carving Bits are designed for precise and efficient power carving, offering fast material removal and exceptional control. These carving bits feature hardened stainless steel teeth for aggressive carving, delivering up to 2x faster material removal compared to standard bits while resisting rust and corrosion. They are suitable for use on wood, plastic, EVA foam, and rubber, allowing for versatile applications. The 7.9mm Ball Nose Bit enables detailed shaping and flat surface carving; the 9.5mm Flame Bit excels at concave and V-cuts; the 6.4mm Small Taper Bit provides access to tight spaces; and the 9mm Ball Bit is ideal for concave shaping. Each bit ensures a smooth finish ready for sanding.

Features and Benefits
• Durable stainless steel teeth designed for fast, efficient carving and corrosion resistance
• Removes material twice as quickly as traditional carving bits
• Compatible with various materials including wood, plastic, EVA foam, and rubber
• Provides a smooth surface finish that requires minimal sanding
• 7.9mm Ball Nose Bit for carving intricate shapes and broad flat areas
• 9.5mm Flame Bit ideal for V-shaped cuts and curved surfaces
• 6.4mm Small Taper Bit for reaching confined areas and crafting deep cuts
• 9mm Ball Bit tailored for hollowing concave surfaces and forming undercuts

See full description
Specifications for Max 9.5mm Flame Shaped Power Carving Bit 9953
  • Product Type
    Carving Bit
  • MFR Part No.
    26159953DM
  • Compatible Materials
    Plastic
    Wood
    EVA foam
    Rubber