0
1

Moto-saw General Purpose Wood Cutting Blade Ref. MS51 - 2615MS51JA Pk-5

Order Code: ZT1415419X

£7.29 Inc VAT (20%)


Description

Saw blade for straight and large diameter curved cuts in wooden and plastic materials. This blade has 6 teeth per centimeter ensuring a good balance between speed and precision.

Technical specifications:
• Length: 100mm
• Cutting depth: 18mm.
• Teeth per centimeter: 6
• Blade width: 0.4mm.
• Blade depth:2.5mm.

See full description
Specifications for Moto-saw General Purpose Wood Cutting Blade Ref. MS51 - 2615MS51JA Pk-5
  • MFR Part No.
    2615MS51JA
  • Type
    Blade
  • Number of Pieces
    1
  • Item
    Multi Tool Consumables
  • Series
    MS51