0
1
2

Moto-saw Side Cutting Blade Ref. MS50 - 2615MS50JA Pk-5

Order Code: ZT1415418X

£7.99 Inc VAT (20%)


Description

Saw blade for longer cut offs, which are normally limited by the throat depth of the tool. In terms of technical specifications, this blade is identical to the MS51 General Purpose blade, however, its top and bottom parts are 90 degrees twisted. This twist allows a lateral material feed either from left or right, resulting in technically infinite cuts.

Technical specifications:
• Length: 100mm
• Cutting depth: 12mm.
• Teeth per centimeter: 6
• Blade width: 0.4mm.
• Blade depth:2.5mm.

See full description
Specifications for Moto-saw Side Cutting Blade Ref. MS50 - 2615MS50JA Pk-5
  • Type
    Blade
  • MFR Part No.
    2615MS50JA
  • Item
    Multi Tool Consumables
  • Number of Pieces
    1
  • Series
    MS50