SC409 38 x 0.75mm EZ SpeedClic Thin Cutting Wheels - Pack 5
0
1
2

SC409 38 x 0.75mm EZ SpeedClic Thin Cutting Wheels - Pack 5

Order Code: ZT1034998X

£10.29 Inc VAT (20%)


Description

These quality SC409 fiberglass reinforced cutting wheels are just 0.75 mm thick - perfect for ultimate cutting precision.

Features and Benefits
• Quick and efficient cutting performance
• Easy to use with a keyless design

Typical Applications
• Perfect for precise cutting in all sorts of metals

Notes
• Shank diameter: 3.2 mm
• Working diameter: 38 mm
• Max working depth: 14 mm
• Maximum RPM: 35,000 1/min

See full description
Specifications for SC409 38 x 0.75mm EZ SpeedClic Thin Cutting Wheels - Pack 5
  • MFR Part No.
    SC409
  • Type
    Cutter
  • Number of Pieces
    5
  • Item
    Multi Tool Consumable Packs
  • Contents
    5
  • Series
    SC409