Shaft Mounted Grinding Stones


Select
Select
£2.09 Inc VAT (20%)
Up to 9.5% off


See all variants from £2.09

Description

Efficient and highly durable, these class-leading Dremel grinding stones come in a range of materials and sizes to suit every need.

Features and Benefits
• Long-lasting abrasive
• Highly efficient aluminium oxide or long-lasting silicon carbide abrasive material, depending on model
• Available in a range of sizes to suit any application

Notes
• Shank diameter: 3.2 mm
• Maximum RPM: 25,000 1/min

See full description

Feature Attributes

Type:
Grinding Stone
Product Reviews -
a year ago by melanie
EXCELLENT TURNED UP NEXT DAY

4 years ago by Peter
I'm sure these are a good product but they only grind the ceramic in question very slowly. I think I'll need to look for something containing diamond.

5 years ago by Ken
Part functions as advertised.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome