Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Machining
Manufacturing Components & Supplies
Round Cap Covers
1in BSP Round Blanking Cap 316 - RC-1
By Haitima
Order Code:
ZT5436688S
£17.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.49
0%
5 - 9
£16.79
4%
10 - 19
£16.09
8%
20 +
£15.39
12%
1
Add to basket
Get it by
Thu, 20th Feb
In Stock
GBP
17.49
https://www.zoro.co.uk/shop/tools-and-machining/round-cap-covers/1in-bsp-round-blanking-cap-316-rc-1/p/ZT5436688S
Add to quotation
View all Round Cap Covers
Description
1" BSP Parallel Female, Round, Blanking Cap, 150lb Tube & Pipe Fitting, 316 Stainless Steel, Haitima
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 1in BSP Round Blanking Cap 316 - RC-1
Material
Stainless Steel
Product Type
Industrial