Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Machining
Manufacturing Components & Supplies
Round Cap Covers
2in End Cap - 16AMP-2
By JAYMAC
Order Code:
ZT5377371S
£17.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£17.99
0%
5 - 9
£17.09
5%
10 - 19
£16.19
10%
20 +
£15.29
15%
1
Add to basket
Get it by
Wed, 9th Apr
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/tools-and-machining/round-cap-covers/2in-end-cap-16amp-2/p/ZT5377371S
Add to quotation
View all Round Cap Covers
Description
Hygienic Clamp Fitting, End Cap, 2" Clamp Size, Stainless Steel, Jaymac
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 2in End Cap - 16AMP-2
Product Type
Industrial
Material
Stainless Steel