40mm Worktop Trim End Cap Matt Silver

Order Code: ZT4954404S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Rolabond 40mm Worktop Trim End Cap Matt Silver Fits Standard 40mm thick Worktops Light & Strong Aluminium in Contemporary Matt Silver Finish Includes Screws 630mm Long Easily Cuts to Length Required Universal Left or Right

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for 40mm Worktop Trim End Cap Matt Silver
  • Length
    630mm
  • Width
    40mm
  • Material
    Aluminium
  • Product Type
    Worktop Trim End Cap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome