Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Machining
Manufacturing Components & Supplies
Round Cap Covers
Duct Circular Rigid 125mm x 1.5M Polypropelene System 125
By Vent-Axia
Order Code:
ZT5016922S
£93.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£93.99
0%
5 +
£90.23
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
93.99
https://www.zoro.co.uk/shop/tools-and-machining/round-cap-covers/duct-circular-rigid-125mm-x-1-5m-polypropelene-system-125/p/ZT5016922S
Add to quotation
View all Round Cap Covers
Description
Vent-Axia DUCT CIRCULAR RIGID 125MMX1.5M POLYPROPELENE SYSTEM 125 Ducting Round 434715
Tags:
#BulkDiscount
Specifications
Specifications for Duct Circular Rigid 125mm x 1.5M Polypropelene System 125
Material
Plastic
Length
1500mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome