NDLT End-caps for round tubes Technopolymer NDL.T-28x1.5-2-M6 0

Order Code: ZT1609336S

£2.54 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.540%
10 - 19£2.444%
20 - 49£2.348%
50 - 99£2.2412%
100 +£2.1316%


Description

NDL.T End-caps for round tubes, Technopolymer For product drawing and dimensions refer to pdf Item data sheet.

Specifications for NDLT End-caps for round tubes Technopolymer NDL.T-28x1.5-2-M6 0
  • MFR Part No.
    NDL.T-28x1.5-2-M6
  • Diameter
    28mm
  • h
    34
  • Weight
    16g
  • d
    M6
  • D
    28
  • Tube Thickness Range
    1.5-2
  • Max. Static Load
    3000N
  • Internal Diameter (Min-Max)
    25-24
  • External Diameter
    28

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome