0
1
2
3
4

10/11 x 1/2 TCT V-Groove Chamfer 45 19.0 x 38mm TRE101112TC

Order Code: ZT1295142P

£65.99 Inc VAT (20%)


Description

These type of cutters are used for edging, grooving, veining work and chamfer cutting on man made fibre boards, natural timbers and plastics. Tools are offered to produce various angles for engraving, chamfering and V-grooving. Typical trade applications include sign making, freehand engraving, cabinet making and decorative joinery. T.C.T. Shank 1/2in. A = 45 D = 38 mm C1 = 19 mm C2 = 26.5 mm

See full description
Specifications for 10/11 x 1/2 TCT V-Groove Chamfer 45 19.0 x 38mm TRE101112TC
  • Shank
    1/2in
  • Depth of Cut
    19mm
  • Cutting Diameter
    38mm
  • Shank Size
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome