0
1
2

12pc Router Bit Set 1/4"

Order Code: ZT2606764S

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%


Description

12pc 1/4" Router Bit Set
Contents: Cove box bit D12.7mm, R6.3mm, cove bit D22mm, R6.3mm, dovetail bit D12.7mm, 45° chamfer bit D32mm, flush trim bit D12.7mm, 3pc staright bits D6mm, D12mm, D16mm, 2pc round over bits D22.2mm, R6.3mm, D28.6mm, R9.5mm, 90° v groove bit D12.7mm, Roman ogee bit D25.4mm, R4mm. Suitable up to 20,000rpm

See full description
Specifications for 12pc Router Bit Set 1/4"
  • Product Type
    Router Bit Set
  • Number of Pieces
    12
  • Maximum RPM
    20, 000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome