0
1

19.0 x 19mm Cut 1/4" Shk. 2F L Mortising Bit

Order Code: ZT1025389X

£9.99 Inc VAT (20%)
£10.999% off
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Two Flute Hinge Mortising Bits
Designed with large chip clearance at base. Suitable for hinge recessing and shallow flat bottom apertures.

Specifications for 19.0 x 19mm Cut 1/4" Shk. 2F L Mortising Bit
  • Cutting Diameter
    19mm
  • Material
    Tungsten Carbide
  • Type
    Hinge Mortising Bits
  • Shank Diameter
    1/4in
  • Length of Cut
    19mm
  • Finish/Coating
    TCT
  • Overall Length
    51mm
  • MFR Part No.
    MB31904
  • Item
    Router Cutters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome