0
1

24pc 1/4" Shank Router Bit Set

Order Code: ZT2606696S

£36.99 Inc VAT (20%)


Description

24pc 1/4" Shank Router Bit Set
Contents: Mortising bit D12.7mm, combination bevel bit D12.7mm, dovetail bit 9.5mm, D12.7mm, 90° v-groove bit D12.7mm, round nose bit D9.5mm, D12.7mm, trimming bit D15.9mm, panel pilot bit D6.35mm, straight bit D6.35mm, D9.5mm, D12.7mm, D19mm, flush trim bit D12.7mm, radius round over bit R3.2mm, R4.76mm, R6.35mm, R9.5mm. cove bit R6.35mm, R9.5mm, roman ogee bit R4mm, 45° chamfer bit D30mm, slot cutter bit H6.35mm, rabbeting bit H12.7mm. Suitable up to 20,000rpm

See full description
Specifications for 24pc 1/4" Shank Router Bit Set
  • Product Type
    Router Bit Set
  • Number of Pieces
    24
  • Shank Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome