0
1
2

6.50mmX25DEG. 1/4"SK.2FL Bevel Trim. Bit

Order Code: ZT1025383X

£7.19 Inc VAT (20%)
£8.4915% off
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.766%
10 +£6.3312%


Description

Bevel Edge Trimming Bits
With ball bearing guide. To trim laminate producing a bevelled edge. With ball bearing guide suitable for straight or shaped work.

Specifications for 6.50mmX25DEG. 1/4"SK.2FL Bevel Trim. Bit
  • Type
    Trimming Bits
  • Material
    Tungsten Carbide
  • Finish/Coating
    TCT
  • Angle
    25°
  • Overall Length
    51mm
  • Cutting Diameter
    6.5mm
  • Shank Diameter
    1/4in
  • Length of Cut
    6mm
  • MFR Part No.
    SL22504
  • Item
    Router Cutters

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome