0
1
2

C153/3 Kitchen Worktop Cutter (3 Pack) TREC1533

Order Code: ZT1464980S

£55.99 Inc VAT (20%)


Description

The Trend C153/3 CraftPro Kitchen Worktop Cutter is suitable for a wide range of applications such as engraving, grooving, rebating and shallow morticing. Ideal for kitchen fitting, 50mm cutting length for worktops up to 40mm thick. With a 'K' marked shank for correct insertion depth, providing safer routing. It has premium Tungsten Carbide cutting edges, ideal for use in solid timber and abrasive chipboard core worktops. With a bottom cut feature for plunge cut, slotting and morticing applications. The two flutes have highly ground tip faces, for a superior cutting performance and chip clearance. Its PTFE coated body reduces friction, heat and resin build-up for a longer lifespan. Specification Diameter 12.7mm Cutting Depth 50mm Shank 1/2in

See full description
Specifications for C153/3 Kitchen Worktop Cutter (3 Pack) TREC1533
  • MFR Part No.
    TREC1533
  • Shank
    1/2in
  • Depth of Cut
    50mm
  • Cutting Diameter
    12.7mm
  • Shank Size
    1/2in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome