Drill Router Bit Set 12Pc Shank 1/4"

Order Code: ZT3379091S

£41.99 Inc VAT (20%)


Description

2 pcs bottom cleaning bit: 8, 16mmm
1 pc core box bit: R6mm
1 pc 60 degree V grooving bit: 15mm
1 pc dovetail bit: 16mm
1 pc flush trim bit: 19mm
1 pc 45 degree charmfer bit: 27mm
2 pcs round over bit: R6, R10mm
2 pcs cove bit: R6, R10mm
1 pc roman ogee bit: R6.5mm
SHANK: 1/4"
Packing: color box

See full description
Specifications for Drill Router Bit Set 12Pc Shank 1/4"
  • Number of Pieces
    12
  • Product Type
    Drill Router Bit Set
  • Shank Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome