Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Router Bits
Edba Double Bit Axe, 38OZ (1.088KG) Leather Grip
By Estwing
Order Code:
ZT3297469S
£69.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
69.99
https://www.zoro.co.uk/shop/tools-and-machining/router-bits/edba-double-bit-axe-38oz-1-088kg-leather-grip/p/ZT3297469S
Add to quotation
Schedule an order and save 5%
View all Router Bits
Description
Double Bit Axes
Leather Grip
Specifications
Specifications for Edba Double Bit Axe, 38OZ (1.088KG) Leather Grip
Type
Double Bit Axe
Overall Length
431mm
Shaft Material
Steel
Protection Features
Leather Grip
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome