Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Router Bits
1/2" Straight TCT Router Bit 12.7 x 50mm
By Draper
Order Code:
ZT4961104S
£11.99
Inc VAT (20%)
£13.29
9.5% off
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it in
5-6
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/router-bits/half-inch-straight-tct-router-bit-12-7-x-50mm/p/ZT4961104S
Add to quotation
View all Router Bits
Description
Draper 1/2" Straight TCT Router Bit 12.7 X 50mm 322213
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for 1/2" Straight TCT Router Bit 12.7 x 50mm
Diameter
12.7mm
Length
50mm
Material
TCT
Product Type
Router Bit
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome