Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Router Bits
1/4" Shank Round over Beading Edging Router Bit Woodworking Tool Kits Set
By Lumberjack
Order Code:
ZT1002122S
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 - 9
£20.89
5%
10 +
£19.79
10%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
21.99
https://www.zoro.co.uk/shop/tools-and-machining/router-bits/quarter-inch-shank-round-over-beading-edging-router-bit-woodworking-tool-kits-set/p/ZT1002122S
Add to quotation
View all Router Bits
Description
Lumberjack 4Pcs 1/4" Shank Round Over Beading Edging Router Bit Woodworking Tool Kits Set
Tags:
#BulkDiscount
Specifications
Specifications for 1/4" Shank Round over Beading Edging Router Bit Woodworking Tool Kits Set
Material
Metal
Type
Router Cutter Set
MFR Part No.
LUM00163
Colour
Silver
Application
Wood
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome