1/4in TCT Router Bit Starter Set, 50 Piece TRESET50PC14

Order Code: ZT1295327P

£163.99 Inc VAT (20%)


Description

The Trend 50 Piece Router Bit Starter Set contains a range of popular 1/4in tungsten carbide tipped cutters for a variety of applications. Suitable for softwood, hardwood, chipboard, plywood and MDF. Supplied in an aluminium carry case. Contains 2 x Single Flute Straight 3 x 12.7mm and 4 x 12.7mm. 8 x Two Flute Straight 6 x 16mm, 8 x 19mm, 9.5 x 19mm, 12.7 x 19mm, 14.2 x 19mm, 15.9 x 19mm, 19 x 19mm and 20 x 19mm. 4 x Guided Flush Trim 9.5 x 12.7mm, 9.5 x 25.4mm, 12.7 x 12.7mm and 12.7 x 25.4mm. 1 x Combination Bevel 12.7mm x 60. 1 x Mortiser Cutter 12.7 x 12.7mm. 1 x Classic Panel Cutter 12.7 x 9mm. 1 x Keyhole Cutter 9.5mm. 3 x Core Box R3.2, R4.8 and R6.35mm. 2 x Long Series Core Box R4.8 and R6.35mm. 2 x 60 V-Groove 9.5mm and 16mm. 2 x 90 V-Groove 9.5mm and 12.7mm. 4 x 14 Dovetail 9.5mm, 12.7mm, 14.3mm and 16mm. 1 x Pierce & Trim 6.35 x 18mm. 2 x Guided Cove R6.35 and R9.5mm. 4 x Guided Round Over R3.2, R6.3, R7.9 and R9.5mm. 4 x Guided Ovolo R3.2, R6.35, R7.9 and R9.5mm. 2 x Guided Roman Ogee R4 and R6.35mm. 2 x Guided Chamfer 25 and 45. 2 x Guided Slotter 6.35mm kerf and 9.5mm kerf. 1 x Guided Rebater (Ø x cut) 28 x12.7mm, Rebate 9.5mm. 1 x Guided Classic Decor R9mm.

See full description
Specifications for 1/4in TCT Router Bit Starter Set, 50 Piece TRESET50PC14
  • MFR Part No.
    SET/SS50X1/4TC
  • Number of Pieces
    50
  • Shank
    1/4in
  • Shank Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome