0
1

Router Bit TCT 3.2mm Corner Bead 1/4in Shank FAIRB91

Order Code: ZT1280325P

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.495%


Description

A bearing guided tungsten carbide tipped cutter designed to produce a decorative edge when working on MDF, softwoods, hardwoods, and plywood. 1/4in Shank Radius 3.2mm Diameter 22mm

Specifications for Router Bit TCT 3.2mm Corner Bead 1/4in Shank FAIRB91
  • Radius
    3.2mm
  • Cutting Diameter
    22.0mm
    22mm
  • MFR Part No.
    FAIRB91
  • Shank
    1/4in
  • Depth of Cut
    22mm
  • Shank Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome